Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 11 1/2 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7741453


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741453
UPC #
690774382183
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Midsole Material
EVA
Insulated
No
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Last Number or Name
350
Non-Marking Sole
No
Footwear Style
Cross Trainer
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Closure Type
Lace
Outsole Material
Rubber
Static Dissipative
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB350
Waterproof Type
None
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insole System
Removable
Ninety Degree Heel
No
Puncture Resistant Insole
No
Standards
ASTM F2892
Conductive
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Insole Material
Foam
Midsole Technology
R52 Rebounding
Features
Memory Foam, Soft Toe
Upper Color
Black
Toe Style
Round Toe
Slip Resistant
Yes
Outsole Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Resists
Slips
Laces Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.15
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
R52 Rebounding
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Heel Definition
Flat Heel
Insole Material (PRINT)
Foam
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.