Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 11 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7741462


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741462
UPC #
690774382176
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Size (PRINT)
11
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Insulated
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Ninety Degree Heel
No
Static Dissipative
No
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Conductive
No
Last Number or Name
350
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Style Number
RB350
Waterproof Type
None
Non-Marking Sole
No
Footwear Style
Cross Trainer
Outsole Material
Rubber
Removable Insole
Yes
Puncture Resistant Insole
No
Standards
ASTM F2892
Insole Material
Foam
Resists
Slips
Laces Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Features
Memory Foam, Soft Toe
Outsole Color
Black
Midsole Technology
R52 Rebounding
Toe Style
Round Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.15
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Removable
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Technology (PRINT)
R52 Rebounding
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.