Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 12 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7740071


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7740071
UPC #
690774382060
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Puncture Resistant Insole
No
Waterproof Type
None
Liner Material
Mesh, Nylon
Style Number
RB350
Conductive
No
Toe Shape
Round
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Standards
ASTM F2892
Last Number or Name
350
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Removable Insole
Yes
Metal Chip Resisting Sole
No
Insole System
Removable
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Footwear Closure Type
Lace
Completely Non Metallic
Yes
Non-Marking Sole
No
Insulated
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Style
Cross Trainer
Chain Saw Cut Resistant
No
Features
Memory Foam, Soft Toe
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
Foam
Toe Style
Round Toe
Heat Resistant
No
Resists
Slips
Laces Color
Black
Outsole Color
Black
Midsole Technology
R52 Rebounding
Metatarsal Guard Style
None
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.59
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
R52 Rebounding
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.14
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Dry
0.57
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.