Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 12 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7739554


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7739554
UPC #
690774382190
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Removable Insole
Yes
Last Number or Name
350
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Style
Cross Trainer
Waterproof Type
None
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Non-Marking Sole
No
Toe Shape
Round
Midsole Material
EVA
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Standards
ASTM F2892
Outsole Material
Rubber
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Style Number
RB350
Predominant Footwear Color
Black
Conductive
No
Liner Material
Mesh, Nylon
Insulated
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Insole Material
Foam
Outsole Color
Black
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Upper Color
Black
Heat Resistant
No
Resists
Slips
Midsole Technology
R52 Rebounding
Toe Style
Round Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Laces Color
Black
Metatarsal Guard Style
None
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily
0.59
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Upper Material (PRINT)
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.15
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.