Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 6 1/2 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7741042


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741042
UPC #
690774381957
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Size (PRINT)
6 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Style Number
RB350
Conductive
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Footwear Style
Cross Trainer
Completely Non Metallic
Yes
Midsole Material
EVA
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Footwear Closure Type
Lace
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Non Metallic Upper
Yes
Standards
ASTM F2892
Toe Shape
Round
Insulated
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Removable Insole
Yes
Waterproof Type
None
Last Number or Name
350
Insole Material
Foam
Outsole Color
Black
Heat Resistant
No
Resists
Slips
Upper Color
Black
Laces Color
Black
Toe Style
Round Toe
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Midsole Technology
R52 Rebounding
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Technology (PRINT)
R52 Rebounding
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.13
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.