Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 6 1/2 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7739432


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7739432
UPC #
690774382084
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Insulated
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
Footwear Style
Cross Trainer
Waterproof Type
None
Non Metallic Upper
Yes
Insole System
Removable
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Conductive
No
Completely Non Metallic
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Standards
ASTM F2892
Oil Resisting Sole
Yes
Non-Marking Sole
No
Outsole Material
Rubber
Predominant Footwear Color
Black
Last Number or Name
350
Style Number
RB350
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Toe Style
Round Toe
Outsole Color
Black
Resists
Slips
Heat Resistant
No
Insole Material
Foam
Non-Marking Upper
Yes
Laces Color
Black
Midsole Technology
R52 Rebounding
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.14
Slip-Resistance Value - Mark II - Dry
0.57
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
R52 Rebounding
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.