Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 6 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7740211


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7740211
UPC #
690774381940
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Completely Non Metallic
Yes
Toe Shape
Round
Waterproof Type
None
Ninety Degree Heel
No
Footwear Style
Cross Trainer
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Non-Marking Sole
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Last Number or Name
350
Max. Heat Rating
Not Rated
Insulated
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Style Number
RB350
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace
Electrical Hazard Rated
Yes
Conductive
No
Midsole Material
EVA
Insole System
Removable
Static Dissipative
No
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Heat Resistant
No
Outsole Color
Black
Laces Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Style
Round Toe
Resists
Slips
Upper Color
Black
Features
Memory Foam, Soft Toe
Insole Material
Foam
Non-Marking Upper
Yes
Midsole Technology
R52 Rebounding
Metatarsal Guard Style
None
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.14
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Midsole Technology (PRINT)
R52 Rebounding
Slip-Resistance Value - Mark II - Dry
0.57
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.