Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 6 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7739679


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7739679
UPC #
690774382077
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Ninety Degree Heel
No
Removable Insole
Yes
Last Number or Name
350
Midsole Material
EVA
Static Dissipative
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Predominant Footwear Color
Black
Footwear Closure Type
Lace
Metatarsal Guard
No
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Footwear Style
Cross Trainer
Electrical Hazard Rated
Yes
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Style Number
RB350
Upper Boot Material
All Leather
Insulated
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Conductive
No
Completely Non Metallic
Yes
Insole System
Removable
Slip Resistant
Yes
Laces Color
Black
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Resists
Slips
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
Foam
Midsole Technology
R52 Rebounding
Outsole Color
Black
Upper Color
Black
Metatarsal Guard Style
None
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Technology (PRINT)
R52 Rebounding
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.14
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.