Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 7 1/2 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7742409


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7742409
UPC #
690774381971
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Size (PRINT)
7 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Predominant Footwear Color
Black
Removable Insole
Yes
Standards
ASTM F2892
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Style
Cross Trainer
Static Dissipative
No
Non Metallic Upper
Yes
Midsole Material
EVA
Footwear Closure Type
Lace
Toe Shape
Round
Conductive
No
Insole System
Removable
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Insulated
No
Style Number
RB350
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Last Number or Name
350
Non-Marking Sole
No
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Resists
Slips
Outsole Color
Black
Laces Color
Black
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Upper Color
Black
Non-Marking Upper
Yes
Insole Material
Foam
Slip Resistant
Yes
Midsole Technology
R52 Rebounding
Heat Resistant
No
Toe Style
Round Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.15
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Midsole Technology (PRINT)
R52 Rebounding
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
All-Leather Upper
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.