Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 7 1/2 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7741508


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741508
UPC #
690774382107
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Oil Resisting Sole
Yes
Toe Shape
Round
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Last Number or Name
350
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Midsole Material
EVA
Predominant Footwear Color
Black
Conductive
No
Insulated
No
Upper Material Description
Leather/Mesh
Static Dissipative
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Insole System
Removable
Ninety Degree Heel
No
Non Metallic Upper
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Footwear Style
Cross Trainer
Electrical Hazard Rated
Yes
Style Number
RB350
Removable Insole
Yes
Footwear Closure Type
Lace
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Waterproof Type
None
Non-Marking Sole
No
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Outsole Color
Black
Features
Memory Foam, Soft Toe
Midsole Technology
R52 Rebounding
Laces Color
Black
Toe Style
Round Toe
Insole Material
Foam
Resists
Slips
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Midsole Technology (PRINT)
R52 Rebounding
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.14
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.