Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 7 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7741191


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741191
UPC #
690774381964
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Conductive
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Insole System
Removable
Predominant Footwear Color
Black
Insulated
No
Waterproof Type
None
Footwear Style
Cross Trainer
Last Number or Name
350
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Toe Shape
Round
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Static Dissipative
No
Metal Chip Resisting Sole
No
Style Number
RB350
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Standards
ASTM F2892
Upper Boot Material
All Leather
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Resists
Slips
Upper Color
Black
Slip Resistant
Yes
Outsole Color
Black
Features
Memory Foam, Soft Toe
Non-Marking Upper
Yes
Insole Material
Foam
Heat Resistant
No
Toe Style
Round Toe
Midsole Technology
R52 Rebounding
Heel Style
Flat Heel
Laces Color
Black
Metatarsal Guard Style
None
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Dry
0.57
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.14
Heel Definition
Flat Heel
Midsole Technology (PRINT)
R52 Rebounding
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Gender (PRINT)
Women's
Insole Technology
Removable
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.