Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 7 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7740360


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7740360
UPC #
690774382091
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Size (PRINT)
7
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Waterproof Type
None
Electrical Hazard Rated
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Standards
ASTM F2892
Liner Material
Mesh, Nylon
Style Number
RB350
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Toe Shape
Round
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Insulated
No
Last Number or Name
350
Oil Resisting Sole
Yes
Insole System
Removable
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace
Metal Chip Resisting Sole
No
Removable Insole
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Metatarsal Guard
No
Footwear Style
Cross Trainer
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Laces Color
Black
Resists
Slips
Outsole Color
Black
Heat Resistant
No
Insole Material
Foam
Upper Color
Black
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Midsole Technology
R52 Rebounding
Heel Style
Flat Heel
Toe Style
Round Toe
Metatarsal Guard Style
None
Insole Technology
Removable
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Technology (PRINT)
R52 Rebounding
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.59
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.13
Closure
Lace Up
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
EVA
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.