Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 8 1/2 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7742451


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7742451
UPC #
690774381995
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Conductive
No
Liner Material
Mesh, Nylon
Insole System
Removable
Metal Chip Resisting Sole
No
Style Number
RB350
Standards
ASTM F2892
Midsole Material
EVA
Puncture Resistant Insole
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Last Number or Name
350
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Insulated
No
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Closure Type
Lace
Waterproof Type
None
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Style
Cross Trainer
Predominant Footwear Color
Black
Upper Color
Black
Resists
Slips
Outsole Color
Black
Insole Material
Foam
Midsole Technology
R52 Rebounding
Non-Marking Upper
Yes
Toe Style
Round Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Laces Color
Black
Features
Memory Foam, Soft Toe
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Technology (PRINT)
R52 Rebounding
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.13
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.