Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 9 1/2 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7739511


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7739511
UPC #
690774382015
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Size (PRINT)
9 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Toe Shape
Round
Upper Boot Material
All Leather
Midsole Material
EVA
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Static Dissipative
No
Style Number
RB350
Metal Chip Resisting Sole
No
Footwear Style
Cross Trainer
Removable Insole
Yes
Chemical Resisting Sole
Yes
Last Number or Name
350
Chain Saw Cut Resistant
No
Insulated
No
Footwear Closure Type
Lace
Ninety Degree Heel
No
Waterproof Type
None
Outsole Material
Rubber
Conductive
No
Insole System
Removable
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Heel Style
Flat Heel
Toe Style
Round Toe
Laces Color
Black
Midsole Technology
R52 Rebounding
Insole Material
Foam
Resists
Slips
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Outsole Color
Black
Heat Resistant
No
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Wet
0.13
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.