Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 9 1/2 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7741234


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741234
UPC #
690774382145
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Liner Material
Mesh, Nylon
Static Dissipative
No
Metatarsal Guard
No
Insole System
Removable
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Non-Marking Sole
No
Footwear Closure Type
Lace
Footwear Style
Cross Trainer
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Midsole Material
EVA
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Conductive
No
Ninety Degree Heel
No
Standards
ASTM F2892
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
350
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Insulated
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Upper Material Description
Leather/Mesh
Style Number
RB350
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Removable Insole
Yes
Features
Memory Foam, Soft Toe
Outsole Color
Black
Resists
Slips
Insole Material
Foam
Upper Color
Black
Heat Resistant
No
Midsole Technology
R52 Rebounding
Non-Marking Upper
Yes
Slip Resistant
Yes
Laces Color
Black
Toe Style
Round Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.59
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Women's
Midsole Technology (PRINT)
R52 Rebounding
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.13
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.