Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 9 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7742853


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7742853
UPC #
690774382008
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Size (PRINT)
9
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Style Number
RB350
Non-Marking Sole
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Style
Cross Trainer
Metal Chip Resisting Sole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Removable Insole
Yes
Ninety Degree Heel
No
Non Metallic Upper
Yes
Standards
ASTM F2892
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insulated
No
Upper Boot Material
All Leather
Waterproof Type
None
Max. Heat Rating
Not Rated
Last Number or Name
350
Puncture Resistant Insole
No
Midsole Material
EVA
Insole System
Removable
Toe Shape
Round
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Static Dissipative
No
Upper Color
Black
Resists
Slips
Outsole Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Toe Style
Round Toe
Slip Resistant
Yes
Insole Material
Foam
Features
Memory Foam, Soft Toe
Midsole Technology
R52 Rebounding
Laces Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.57
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
R52 Rebounding
Slip-Resistance Value - Mark II - Wet
0.15
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.