Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 9 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7741173


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741173
UPC #
690774382138
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Size (PRINT)
9
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Upper Material Description
Leather/Mesh
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Last Number or Name
350
Puncture Resistant Insole
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Footwear Style
Cross Trainer
Conductive
No
Metatarsal Guard
No
Non-Marking Sole
No
Style Number
RB350
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Standards
ASTM F2892
Waterproof Type
None
Max. Heat Rating
Not Rated
Midsole Material
EVA
Footwear Closure Type
Lace
Slip Resistant
Yes
Resists
Slips
Non-Marking Upper
Yes
Toe Style
Round Toe
Insole Material
Foam
Heat Resistant
No
Features
Memory Foam, Soft Toe
Midsole Technology
R52 Rebounding
Laces Color
Black
Heel Style
Flat Heel
Upper Color
Black
Outsole Color
Black
Metatarsal Guard Style
None
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.13
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
R52 Rebounding
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.