Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hiker Boot, Black, Men's, 10, W, PR

  • Mfr # RB3022-W-10.0

  • Zoro # G311209243


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3022-W-10.0
Zoro #
G311209243
UPC #
690774683709
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Width
W

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB3022
Waterproof
Yes
Insole Technology
Removable Insole
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Conductive
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Midsole Technology
Floatride Energy
Toe Cap Material
Composite
Non Metallic Upper
Yes
Static Dissipative
No
Removable Insole
Yes
Upper Material
Leather, Rubber
Metatarsal Guard
Internal
Footwear Style
Hiker Boot
Insulated
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Liner Material
Microfiber
Maximum Heat Rating
220 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Hiker Boot
Construction
Cemented
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number RB3022-W-10.0, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.