Zoro Homepage

Jorie LT, Men's Athletic Shoe, 10 1/2 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7741733


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7741733
UPC #
690774424593
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Size (PRINT)
10 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Footwear Closure Type
Lace
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Last Number or Name
1130
Insole System
Removable
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Style Number
RB1130
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Non-Marking Sole
No
Static Dissipative
No
Upper Material Description
Leather/Mesh
Toe Shape
Round
Conductive
No
Insulated
No
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Toe Style
Round Toe
Insole Material
Foam
Laces Color
Black
Upper Color
Black
Resists
Slips
Heel Style
Flat Heel
Heat Resistant
No
Features
Memory Foam, Soft Toe
Outsole Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.13
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.