Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie LT, Men's Athletic Shoe, 10 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742740


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742740
UPC #
690774424586
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Footwear Style
Athletic Shoe
Style Number
RB1130
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Conductive
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Insole System
Removable
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Toe Shape
Round
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Footwear Closure Type
Lace
Standards
ASTM F2892
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Last Number or Name
1130
Metatarsal Guard
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Insulated
No
Static Dissipative
No
Liner Material
Mesh, Nylon
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Insole Material
Foam
Slip Resistant
Yes
Toe Style
Round Toe
Laces Color
Black
Heat Resistant
No
Outsole Color
Black
Non-Marking Upper
Yes
Resists
Slips
Upper Color
Black
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.11
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Gender (PRINT)
Men's
Insole Technology
Removable
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.