Zoro Homepage

Jorie LT, Men's Athletic Shoe, 11 1/2 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742689


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742689
UPC #
690774424616
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Style Number
RB1130
Electrical Hazard Rated
Yes
Removable Insole
Yes
Liner Material
Mesh, Nylon
Last Number or Name
1130
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Waterproof Type
None
Non-Marking Sole
No
Static Dissipative
No
Insulated
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Conductive
No
Footwear Closure Type
Lace
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Toe Shape
Round
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Laces Color
Black
Outsole Color
Black
Insole Material
Foam
Toe Style
Round Toe
Resists
Slips
Heat Resistant
No
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.57
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.12
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.