Zoro Homepage

Jorie LT, Men's Athletic Shoe, 12 EW, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742241


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742241
UPC #
690774425354
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
EW
Size (PRINT)
12
Width
XW

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Last Number or Name
1130
Style Number
RB1130
Predominant Footwear Color
Black
Static Dissipative
No
Outsole Material
Rubber
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Standards
ASTM F2892
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insole System
Removable
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Conductive
No
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Toe Shape
Round
Waterproof Type
None
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Insulated
No
Removable Insole
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Heat Resistant
No
Laces Color
Black
Upper Color
Black
Insole Material
Foam
Slip Resistant
Yes
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Resists
Slips
Outsole Color
Black
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.11
Liner Material (PRINT)
Mesh, Nylon
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Upper Material (PRINT)
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.