Zoro Homepage

Jorie LT, Men's Athletic Shoe, 12 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742582


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742582
UPC #
690774424623
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Size (PRINT)
12
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Standards
ASTM F2892
Style Number
RB1130
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Static Dissipative
No
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Toe Shape
Round
Insole System
Removable
Electrical Hazard Rated
Yes
Last Number or Name
1130
Insulated
No
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Outsole Material
Rubber
Waterproof Type
None
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Conductive
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace
Laces Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Resists
Slips
Features
Memory Foam, Soft Toe
Outsole Color
Black
Non-Marking Upper
Yes
Toe Style
Round Toe
Upper Color
Black
Slip Resistant
Yes
Insole Material
Foam
Metatarsal Guard Style
None
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Insole Material (PRINT)
Foam
Insole Technology
Removable
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.11
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.