Zoro Homepage

Jorie LT, Men's Athletic Shoe, 13 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7741952


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7741952
UPC #
690774424630
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
M
Size (PRINT)
13
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Max. Heat Rating
Not Rated
Removable Insole
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Insole System
Removable
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Style Number
RB1130
Standards
ASTM F2892
Last Number or Name
1130
Metal Chip Resisting Sole
No
Insulated
No
Electrical Hazard Rated
Yes
Waterproof Type
None
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Conductive
No
Toe Shape
Round
Liner Material
Mesh, Nylon
Static Dissipative
No
Upper Material Description
Leather/Mesh
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Resists
Slips
Heat Resistant
No
Toe Style
Round Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Outsole Color
Black
Laces Color
Black
Features
Memory Foam, Soft Toe
Insole Material
Foam
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.12
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Insole Technology
Removable
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.59
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.