Zoro Homepage

Jorie LT, Men's Athletic Shoe, 14 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742144


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742144
UPC #
690774424647
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Size (PRINT)
14
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
1130
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Upper Material Description
Leather/Mesh
Toe Shape
Round
Metatarsal Guard
No
Non-Marking Sole
No
Insole System
Removable
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Conductive
No
Upper Boot Material
All Leather
Waterproof Type
None
Standards
ASTM F2892
Style Number
RB1130
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Closure Type
Lace
Insulated
No
Resists
Slips
Non-Marking Upper
Yes
Insole Material
Foam
Outsole Color
Black
Laces Color
Black
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Dry
0.57
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.94
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.