Zoro Homepage

Jorie LT, Men's Athletic Shoe, 15 EW, Leather, Black

  • Mfr # RB1130

  • Zoro # G7739408


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7739408
UPC #
690774425385
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
EW
Width
XW
Size (PRINT)
15

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Last Number or Name
1130
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Upper Material Description
Leather/Mesh
Standards
ASTM F2892
Insole System
Removable
Removable Insole
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Liner Material
Mesh, Nylon
Conductive
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Style Number
RB1130
Non-Marking Upper
Yes
Toe Style
Round Toe
Heat Resistant
No
Slip Resistant
Yes
Resists
Slips
Heel Style
Flat Heel
Laces Color
Black
Insole Material
Foam
Upper Color
Black
Outsole Color
Black
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.11
Insole Technology
Removable
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily
0.59
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.