Zoro Homepage

Jorie LT, Men's Athletic Shoe, 4 1/2 EW, Leather, Black

  • Mfr # RB1130

  • Zoro # G7743632


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7743632
UPC #
690774425200
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
EW
Width
XW
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Footwear Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Style Number
RB1130
Non Metallic Upper
Yes
Toe Shape
Round
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Insulated
No
Non-Marking Sole
No
Conductive
No
Insole System
Removable
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Removable Insole
Yes
Completely Non Metallic
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Last Number or Name
1130
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Static Dissipative
No
Waterproof Type
None
Upper Material Description
Leather/Mesh
Features
Memory Foam, Soft Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Toe Style
Round Toe
Outsole Color
Black
Slip Resistant
Yes
Insole Material
Foam
Upper Color
Black
Resists
Slips
Laces Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.12
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.