Zoro Homepage

Jorie LT, Men's Athletic Shoe, 4 EW, Leather, Black

  • Mfr # RB1130

  • Zoro # G7743118


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7743118
UPC #
690774425194
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
EW
Size (PRINT)
4
Width
XW

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Non-Marking Sole
No
Outsole Material
Rubber
Waterproof Type
None
Standards
ASTM F2892
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Style Number
RB1130
Non Metallic Upper
Yes
Static Dissipative
No
Removable Insole
Yes
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Insulated
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Footwear Style
Athletic Shoe
Last Number or Name
1130
Upper Boot Material
All Leather
Insole System
Removable
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Conductive
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Toe Style
Round Toe
Resists
Slips
Upper Color
Black
Insole Material
Foam
Non-Marking Upper
Yes
Laces Color
Black
Features
Memory Foam, Soft Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Outsole Color
Black
Metatarsal Guard Style
None
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.12
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.