Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie LT, Men's Athletic Shoe, 4 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7740248


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7740248
UPC #
690774424463
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
M
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Waterproof Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Insulated
No
Non Metallic Upper
Yes
Toe Shape
Round
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Last Number or Name
1130
Static Dissipative
No
Insole System
Removable
Metatarsal Guard
No
Standards
ASTM F2892
Footwear Closure Type
Lace
Style Number
RB1130
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Conductive
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Upper Color
Black
Features
Memory Foam, Soft Toe
Laces Color
Black
Insole Material
Foam
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Toe Style
Round Toe
Resists
Slips
Outsole Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.1
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.