Zoro Homepage

Jorie LT, Men's Athletic Shoe, 5 1/2 EW, Leather, Black

  • Mfr # RB1130

  • Zoro # G7739843


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7739843
UPC #
690774425224
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Footwear Width
EW
Width
XW
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Metatarsal Guard
No
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace
Removable Insole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Conductive
No
Toe Shape
Round
Standards
ASTM F2892
Waterproof Type
None
Insulated
No
Static Dissipative
No
Style Number
RB1130
Footwear Style
Athletic Shoe
Insole System
Removable
Last Number or Name
1130
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Features
Memory Foam, Soft Toe
Laces Color
Black
Outsole Color
Black
Insole Material
Foam
Upper Color
Black
Resists
Slips
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.59
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.