Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie LT, Men's Athletic Shoe, 5 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7740141


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7740141
UPC #
690774424487
Country of Origin
Cambodia

Dimensions

Size
5
Footwear Width
M
Size (PRINT)
5
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Toe Shape
Round
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Metatarsal Guard
No
Upper Material Description
Leather/Mesh
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Insole System
Removable
Outsole Material
Rubber
Insulated
No
Footwear Style
Athletic Shoe
Waterproof Type
None
Style Number
RB1130
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Standards
ASTM F2892
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Last Number or Name
1130
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Laces Color
Black
Heat Resistant
No
Insole Material
Foam
Upper Color
Black
Heel Style
Flat Heel
Resists
Slips
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Outsole Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.11
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.