Zoro Homepage

Jorie LT, Men's Athletic Shoe, 6 1/2 EW, Leather, Black

  • Mfr # RB1130

  • Zoro # G7739380


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7739380
UPC #
690774425248
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
EW
Size (PRINT)
6 1/2
Width
XW

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Oil Resisting Sole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace
Toe Shape
Round
Chemical Resisting Sole
Yes
Waterproof Type
None
Conductive
No
Predominant Footwear Color
Black
Insulated
No
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Standards
ASTM F2892
Static Dissipative
No
Insole System
Removable
Style Number
RB1130
Metatarsal Guard
No
Removable Insole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Last Number or Name
1130
Completely Non Metallic
Yes
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Laces Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Resists
Slips
Insole Material
Foam
Upper Color
Black
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Heat Resistant
No
Toe Style
Round Toe
Outsole Color
Black
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.11
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Athletic Shoe
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.