Zoro Homepage

Jorie LT, Men's Athletic Shoe, 6 1/2 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7739861


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7739861
UPC #
690774424517
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
M
Size (PRINT)
6 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insulated
No
Footwear Style
Athletic Shoe
Standards
ASTM F2892
Liner Material
Mesh, Nylon
Toe Shape
Round
Non-Marking Sole
No
Footwear Closure Type
Lace
Waterproof Type
None
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Oil Resisting Sole
Yes
Last Number or Name
1130
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Insole System
Removable
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Style Number
RB1130
Predominant Footwear Color
Black
Conductive
No
Static Dissipative
No
Outsole Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
Foam
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Upper Color
Black
Resists
Slips
Laces Color
Black
Metatarsal Guard Style
None
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Insole Technology
Removable
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.11
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.59
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.