Zoro Homepage

Jorie LT, Men's Athletic Shoe, 7 1/2 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742180


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742180
UPC #
690774424531
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Static Dissipative
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Insulated
No
Waterproof Type
None
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Standards
ASTM F2892
Style Number
RB1130
Removable Insole
Yes
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace
Completely Non Metallic
Yes
Non-Marking Sole
No
Toe Shape
Round
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Conductive
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Last Number or Name
1130
Insole System
Removable
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Heat Resistant
No
Insole Material
Foam
Resists
Slips
Laces Color
Black
Upper Color
Black
Toe Style
Round Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Outsole Color
Black
Metatarsal Guard Style
None
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.95
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.