Zoro Homepage

Jorie LT, Men's Athletic Shoe, 7 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7740674


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7740674
UPC #
690774424524
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Non Metallic Upper
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Style Number
RB1130
Waterproof Type
None
Completely Non Metallic
Yes
Toe Shape
Round
Conductive
No
Footwear Closure Type
Lace
Insole System
Removable
Static Dissipative
No
Standards
ASTM F2892
Upper Boot Material
All Leather
Removable Insole
Yes
Last Number or Name
1130
Upper Material Description
Leather/Mesh
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Insulated
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Laces Color
Black
Non-Marking Upper
Yes
Outsole Color
Black
Toe Style
Round Toe
Insole Material
Foam
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Features
Memory Foam, Soft Toe
Resists
Slips
Slip Resistant
Yes
Metatarsal Guard Style
None
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.1
Slip-Resistance Value - Mark II - Oily
0.59
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.