Zoro Homepage

Jorie LT, Men's Athletic Shoe, 8 1/2 EW, Leather, Black

  • Mfr # RB1130

  • Zoro # G7741298


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7741298
UPC #
690774425286
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
EW
Size (PRINT)
8 1/2
Width
XW

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Standards
ASTM F2892
Toe Shape
Round
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace
Conductive
No
Insulated
No
Style Number
RB1130
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Insole System
Removable
Static Dissipative
No
Last Number or Name
1130
Upper Boot Material
All Leather
Waterproof Type
None
Chemical Resisting Sole
Yes
Upper Color
Black
Toe Style
Round Toe
Heel Style
Flat Heel
Outsole Color
Black
Resists
Slips
Insole Material
Foam
Laces Color
Black
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.86
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.