Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie LT, Men's Athletic Shoe, 8 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742390


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742390
UPC #
690774424548
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Conductive
No
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Removable Insole
Yes
Insole System
Removable
Electrical Hazard Rated
Yes
Insulated
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Style Number
RB1130
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Predominant Footwear Color
Black
Toe Shape
Round
Last Number or Name
1130
Waterproof Type
None
Static Dissipative
No
Insole Material
Foam
Outsole Color
Black
Resists
Slips
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Style
Round Toe
Laces Color
Black
Slip Resistant
Yes
Heat Resistant
No
Features
Memory Foam, Soft Toe
Upper Color
Black
Metatarsal Guard Style
None
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Material (PRINT)
Foam
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.11
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.