Zoro Homepage

Jorie LT, Men's Athletic Shoe, 9 1/2 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7742564


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7742564
UPC #
690774424579
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Conductive
No
Upper Material Description
Leather/Mesh
CSA Footwear Standard
Not Specified
Waterproof Type
None
Max. Heat Rating
Not Rated
Insole System
Removable
Style Number
RB1130
Last Number or Name
1130
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Standards
ASTM F2892
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Closure Type
Lace
Metatarsal Guard
No
Non-Marking Sole
No
Insulated
No
Toe Shape
Round
Heat Resistant
No
Slip Resistant
Yes
Laces Color
Black
Non-Marking Upper
Yes
Resists
Slips
Toe Style
Round Toe
Heel Style
Flat Heel
Insole Material
Foam
Outsole Color
Black
Features
Memory Foam, Soft Toe
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.11
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.