Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Men's Athletic Shoe, 7 M, Leather, Black

  • Mfr # RB1100

  • Zoro # G5458582


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1100
Zoro #
G5458582
UPC #
690774197640
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Jorie
Liner Material
Tailex
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Style Number
1100
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Upper Material Description
Leather
Insole System
EVA
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Static Dissipative
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.58
Metatarsal Guard
No
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Standards
ASTM F2413-11
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Toe Shape
Round
Waterproof Type
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.