Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Men's Athletic Shoe, 8 M, Leather, Black

  • Mfr # RB1100

  • Zoro # G6049854


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1100
Zoro #
G6049854
UPC #
690774197664
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Jorie
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Static Dissipative
No
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Insole System
EVA
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.86
Midsole Material
EVA
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Material Description
Leather
Liner Material
Tailex
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Siped
Insulated
No
Shank Material
Plastic
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Conductive
No
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Electrical Hazard Rated
No
Style Number
1100
Metatarsal Guard
No
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Standards
ASTM F2413-11
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Waterproof Type
None
Toe Shape
Round
Insole Material
EVA
Construction
Cemented
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.89
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.