Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Men's Athletic Shoe, 9.5 M, Leather, Black

  • Mfr # RB1100

  • Zoro # G7430735


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1100
Zoro #
G7430735
UPC #
690774197695
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Jorie
Non Metallic Upper
Yes
Shank Material
Plastic
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Conductive
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Insole System
EVA
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Tailex
Non-Marking Sole
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Removable Insole
Yes
Static Dissipative
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
1100
Chemical Resisting Sole
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Wide Toe Cap
No
Metatarsal Guard
No
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Standards
ASTM F2413-11
Toe Shape
Round
Waterproof Type
None
Insole Material
EVA
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.