Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 10.5 W, Leather, Black

  • Mfr # RB110

  • Zoro # G8947111


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8947111
UPC #
690774198166
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Static Dissipative
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.58
Style Number
110
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Shank Material
Plastic
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Standards
ASTM F2413-05
Footwear Style
Athletic Shoe
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.86
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Upper Boot Material
All Leather
Insulated
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Chemical Resisting Sole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Metatarsal Guard
No
Slip Resistant
Yes
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Heel Definition
Flat Heel
Insole Technology
Full Sock
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.