Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 11 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8947136


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8947136
UPC #
690774198036
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Mark II Slip Test Results- Dairy Tile Oily
0.58
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Sock
Removable Insole
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Wet
0.86
Standards
ASTM F2413-05
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Insulated
No
Style Number
110
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Upper Color
Black
Waterproof Type
None
Toe Shape
Round
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.