Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 11 W, Leather, Black

  • Mfr # RB110

  • Zoro # G8947145


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Material
Upper: Easy Care Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8947145
UPC #
690774198173
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Material
Upper: Easy Care Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
110
Insole System
Full Sock
Upper Boot Material
All Leather
Standards
ASTM F2413-05
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Liner Material
Nylon
Midsole Material
EVA
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.86
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Shank Material
Plastic
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Conductive
No
Upper Material Description
Full Grain Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Metatarsal Guard
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Waterproof Type
None
Toe Shape
Round
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Insole Technology
Full Sock
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.