Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 6 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8597136


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8597136
UPC #
690774197930
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Standards
ASTM F2413-05
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Removable Insole
Yes
Style Number
110
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Shank Material
Plastic
Midsole Material
EVA
Completely Non Metallic
Yes
Insole System
Full Sock
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard
No
Non-Marking Upper
Yes
Toe Shape
Round
Waterproof Type
None
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Technology
Full Sock
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.