Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 6.5 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8947154


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8947154
UPC #
690774197947
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Liner Material
Nylon
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.89
Static Dissipative
No
Non Metallic Upper
Yes
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Wet
0.86
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Wide Toe Cap
No
Conductive
No
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Insulated
No
Chemical Resisting Sole
Yes
Style Number
110
Midsole Material
EVA
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Heat Resistant
No
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
Insole Technology
Full Sock
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.