Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 6.5 W, Leather, Black

  • Mfr # RB110

  • Zoro # G8947163


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8947163
UPC #
690774198081
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.89
Non-Marking Sole
Yes
Insole System
Full Sock
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Chemical Resisting Sole
Yes
Style Number
110
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Shank Material
Plastic
Removable Insole
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Conductive
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413-05
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Waterproof Type
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.