Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 7 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8947197


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Material
Upper: Easy Care Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8947197
UPC #
690774197954
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Material
Upper: Easy Care Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Bottom and EVA Cushion Midsole
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Upper Boot Material
All Leather
Style Number
110
Mark II Slip Test Results- Dairy Tile Oily
0.58
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Shank Material
Plastic
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Static Dissipative
No
Insole System
Full Sock
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Removable Insole
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Standards
ASTM F2413-05
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard
No
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Waterproof Type
None
Toe Shape
Round
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Style Family
Athletic Shoe
Insole Technology
Full Sock
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.86
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.