Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 7.5 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8947181


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8947181
UPC #
690774197961
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
110
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413-05
Static Dissipative
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.86
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Insulated
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Liner Material
Nylon
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Textured
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.58
Footwear Style
Athletic Shoe
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard
No
Waterproof Type
None
Toe Shape
Round
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.