Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Women's Athletic Shoe, 8 M, Leather, Black

  • Mfr # RB110

  • Zoro # G8597181


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB110
Zoro #
G8597181
UPC #
690774197978
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Series
Jorie
Shank Material
Plastic
Static Dissipative
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Nylon
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Wide Toe Cap
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Insulated
No
Conductive
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Insole System
Full Sock
Footwear Closure Type
Lace Up
Standards
ASTM F2413-05
Style Number
110
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Midsole Material
EVA
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Metatarsal Guard
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Waterproof Type
None
Toe Shape
Round
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily
0.58
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.89
Construction
Cemented
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.